60W Electronic Driver or Transformer

You last purchased this on
 
Juno Lighting

60W Electronic Driver or Transformer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Juno Lighting

60W Electronic Driver or Transformer

  • Fast #
  • Part #J661209296887
  • Item #4250986
  • Manufacturer Part #661209296887
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
1-1/16 in
Length:
5-1/2 in
Material:
Steel
UL Listed:
Yes
Volts:
12V
Watts:
60 W
Width:
1-1/2 in