Juno Lighting 7 5/8 in Ultra Trim Baffle in White

J661209038654

Diameter

7-5/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 1/4 turn operation
  • Compatible with TR6
  • Double Viton® stem O-rings
  • Hostaflon®-TFM 1600 seats and stem packing
  • TEA coated ball
  • White baffle, white trim

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Diameter
7-5/8 in
Light Bulb Shape Code
PAR30 Short Neck
Watts
75

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday