Juno Lighting

75 W 1-Light PAR30 Eyebal in White

Part #J661209038722  |  Manufacturer Part #661209038722

Watts:

75
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Style: Reflector

Color Finish: White

Color Finish Category: Whites

Light Bulb Shape Code: PAR30 Short Neck

Watts: 75