75 W 1-Light PAR38 Cone Bar in White
75 W 1-Light PAR38 Cone Bar in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Light Bulb Shape Code:
- PAR38
- Light Bulb Style:
- Reflector
- Watts:
- 75 W