Juno Lighting
75 W R30 Baffle Trim in White
Part #J661209021939 | Item #1389774 | Manufacturer Part #661209021939
$
43.53
EACH
Watts:
75Product Details
Documents
Specifications
Bulb Style: Reflector
Color Finish: White
Color Finish Category: Whites
Diameter: 5 in
Light Bulb Shape Code: R30
Material: Plastic
Watts: 75