Juno Lighting

75W Adjustable Cone Baffle Trim in White

Part #J661209046383  |  Manufacturer Part #661209046383

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 6" Economy Universal Trim; White
  • Adjustable Tapered Baffle; 7-5/8" Trim Size
  • Double Viton® stem O-rings

Specifications

Color Finish: White

Color Finish Category: Whites

Diameter: 6 in

ETL Listed: No

Energy Star Compliant: No

Light Bulb Shape Code: PAR30 Long Neck

Lighting Direction: Down Lighting

Number Of Lights: 1

UL Listed: No

Watts: 75