75W Enclosed Baffle Recessed Housing and Trim in Black
75W Enclosed Baffle Recessed Housing and Trim in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Light Bulb Shape Code:
- BR30
- UL Listed:
- Yes
- Watts:
- 75 W