7W LED Mounting Frame and Driver Assembly
7W LED Mounting Frame and Driver Assembly
Frequently Purchased Together
Product Details
Specifications
- Application:
- Commercial, Residential
- Diameter:
- 2 in
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 600
- Material:
- Aluminium
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 7 W
- Width:
- 3 in