2 in. 10W 2700K LED Baffle Trim in White

You last purchased this on
 
Juno Lighting

Basics Series™ 2 in. 10W 2700K LED Baffle Trim in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Juno Lighting

Basics Series™ 2 in. 10W 2700K LED Baffle Trim in White

  • Fast #
  • Part #J190887658354
  • Item #7533119
  • Manufacturer Part #190887658354
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Basics Series™
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
90
Color Temperature:
2700
Diameter:
5 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
600
Material:
Cast Aluminum
Minimum Temperature:
-22
Number Of Hours:
36000 h
Product Type:
Trim
UL Listed:
Yes
Volts:
120V
Watts:
10 W