Juno Lighting

Basics Series™ 10W Basic Retrofit Downlight in White

Part #J190887658507  |  Manufacturer Part #190887658507

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

Bulb Type: LED

Collection: Basics Series™

Color Finish: White

Color Finish Category: Whites

Color Temperature: 2700

Diameter: 6-3/8 in

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 2-1/4 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lumens: 700

Material: Cast Aluminum

Number Of Hours: 36000

UL Listed: Yes

Volts: 120V

Watts: 10