Juno Lighting

Basics Series™ 13.5W Basic Retrofit Downlight in White

Part #J190887658453  |  Manufacturer Part #190887658453

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

Bulb Type: LED

Collection: Basics Series™

Color Finish: White

Color Finish Category: Whites

Color Temperature: 3000

Diameter: 5 in

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 2 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lumens: 900

Material: Cast Aluminum

Number Of Hours: 36000

UL Listed: Yes

Volts: 120V

Watts: 13.5