13.5W Basic Retrofit Downlight in White

You last purchased this on
 
Juno Lighting

Basics Series™ 13.5W Basic Retrofit Downlight in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Juno Lighting

Basics Series™ 13.5W Basic Retrofit Downlight in White

  • Fast #
  • Part #J190887658842
  • Item #7533117
  • Manufacturer Part #190887658842
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Basics Series™
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Diameter:
7-5/8 in
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
2-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
1000
Material:
Cast Aluminum
Number Of Hours:
36000 h
UL Listed:
Yes
Volts:
120V
Watts:
13.5 W