Juno Lighting

Floating Electric Feed in White

Part #J661209031129  |  Manufacturer Part #661209031129

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reduced-profile, single-circuit trac sections for surface or pendant mounting
  • Accepts all Trac-Lites and Trac-Master trac fixtures
  • Injection molded polycarbonate dead-end with set screw
  • Standard lengths may be cut-to-length by installer
  • Two 12 gauge solid copper conductors
  • Rated 20 amps at 120 volts
  • One-piece insulator insures consistent conductor spacing for reliable electrical contact
  • Insulating bushings supplied at mounting hole locations to prevent shorts to ground

Specifications

Color Finish: White

Color Finish Category: Whites

Height: 1/2 in

Length: 19-7/8 in

Material: Aluminum, Plastic

Material Type: Thermoplastic

UL Listed: Yes

Width: 1-3/8 in