Juno Lighting 12 V 25 W Magnetic Driver Transformer

JTL576BL

Manufacturer Part #: 661209326065

Watts

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Rated for 0.5-25 watts total load
  • Resettable magnetic circuit breaker
  • Easy access front located wiring compartment
  • Wire nut terminations for input and output circuits
  • Operate in accessible locations with ambient temperatures below 140° F

SPECIFICATIONS

Height
9 in
Volts
12V
Watts
25
Width
3 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday