Juno Lighting

Trac-Lites™ 4 ft. Trac Section in White

Part #J661209031747  |  Manufacturer Part #661209031747

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 20

Collection: Trac-Lites™

Color Finish: White

Color Finish Category: Whites

Length: 4 ft

UL Listed: Yes

Volts: 120V