75W Flared Step Spot Light in White
Trac-Lites™ 75W Flared Step Spot Light in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Trac-Lites™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-3/8 in
- Diameter:
- 4-7/8 in
- Energy Star Compliant:
- No
- Height:
- 5 in
- Light Bulb Shape Code:
- PAR30 Short Neck
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 75 W