Lighting Track in White
Trac-Lites™ Lighting Track in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Trac-Lites™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 19-7/8 in
- Material:
- Aluminum
- UL Listed:
- Yes