Juno Lighting Trac-Master® Lighting Track

JT12

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
20
Collection
Trac-Master®
Color Finish
White
Color Finish Category
Whites
Length
139-7/8 in
Material
Aluminum
UL Listed
Yes
Volts
120V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday