Trac-Master™ Miniature Straight Connector in Black

Part #J661209002051  |  Item #1968898  |  Manufacturer Part #661209002051

$ 15.90 EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 20

Collection: Trac-Master™

Color Finish: Black

Color Finish Category: Blacks

Material: [Copper, Aluminum]

UL Listed: Yes

Volts: 120V