Just Manufacturing 14 ga Multi-Station Wash-Up Sink

JJ9620S

Gauge

14
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 20 gauge type 304, 18-8, stainless steel.
  • Conforms to ASME/ANSI A112.19.3M.
  • Drain punched J-35 drain centered.
  • Fully coated underside.
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Made In The USA
  • Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
  • Seamless die-drawn construction.

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Hand Wash
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Center Size
46 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8 in
Drain Location
Center
Drain Opening
3-1/2 in
GSA Approved
Yes
Gauge
14
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
18-8 SS, 304
Number Of Bowls
1
Overall Sink Size
20 in x 96 in
Shape
Rectangular
Side Spray
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday