1.5 gpm 1-Hole Kitchen Sink Faucet with Single Lever Handle and Spout in Polished Chrome

You last purchased this on
 
Just Manufacturing

1.5 gpm 1-Hole Kitchen Sink Faucet with Single Lever Handle and Spout in Polished Chrome

This product requires certification to purchase.
You last purchased this on
 
Just Manufacturing

1.5 gpm 1-Hole Kitchen Sink Faucet with Single Lever Handle and Spout in Polished Chrome

  • Fast #
  • Part #JJ907
  • Item #3164159
  • Manufacturer Part #J907
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2012
Cartridge Type:
Washerless
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
6-1/16 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372 2011
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-3/4 in
Spout Reach:
8 in
Spout Swivel:
360°
Trim Only:
No
WaterSense Labeled:
No