0 items

Just Manufacturing Stylist Group 3-Hole 1-Bowl Topmount Rectangular Kitchen Sink with Faucet Ledge

JSL2133A3

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 18 gauge type 304, 18-8, stainless steel.
  • Conforms to ASME/ANSI A112.19.3M.
  • Drain punched J-35 drain centered.
  • Fully coated underside.
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Made In The USA
  • Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
  • Seamless die-drawn construction.

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.3M
ASME Specifications
ASME A112.19.3
Application
Hand Wash
Bowl Size Single Or Left
28 in x 16 in x 8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Center Size
4 in
Collection
Stylist Group
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
GSA Approved
Yes
Gauge
18
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
18-8 SS, 304
NSF Specifications
NSF 372, NSF 61 2010A
Number Of Bowls
1
Overall Sink Size
21 in x 33 in
Shape
Rectangular
Side Spray
No
Sink Size Range
31 in - 35 in
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday