ADA Compliant Stainless Steel Drain with Removeable Strainer in Polished Chrome
Fittings Group ADA Compliant Stainless Steel Drain with Removeable Strainer in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ADA compliant
- Removeable flat grid strainer of type-304 stainless steel
- Body of type-304 stainless steel
- Made in the USA
- Strainer chrome plated brass
- Die-cast zinc lock nut
- Tailpiece chrome plated brass
- Drain - chrome plated brass
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Hand Wash
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- Yes
- Collection:
- Fittings Group
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- OD Tube
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- Yes
- Gauge (metal):
- 17 ga
- Grid Drain Material:
- Brass
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Cast Brass
- Material Type:
- PVD
- NSF Certified:
- No
- Number of Holes:
- No Hole
- Origin:
- Global
- Overall Height:
- 7 in
- Overall Length:
- 2-1/2 in
- Overall Width:
- 4-1/2 in
- Overflow Included:
- No
- Product Type:
- Drain
- Side Spray:
- No
- Strainer Diameter:
- 2-11/16 in
- Strainer Size:
- 4-3/8 in
- Tailpiece Style:
- Offset
- Trim Only:
- No
- Trim Ring:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No