1/2 in. Bubbler with Flexible Mouth Guard
Faucet Group 1/2 in. Bubbler with Flexible Mouth Guard
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ADA Compliant
- Flexible mouth-guard (replaceable)
- Cast 304 stainless steel body and push activator
- Conforms with ANSI standard 112.18.1
- Highly buffed/mirror finish
- Stainless steel replaceable regulator cartridge
- Features totally lead-free construction
- Self closing, push button controlled
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- No
- ASTM:
- No
- Application:
- Commercial, Hand Wash
- Automatic Shut-Off:
- Yes
- BAA Compliant:
- Yes
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Chemical Resistant:
- Yes
- Collection:
- Faucet Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- FM Approved:
- No
- Faucet Connection:
- NPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Wall Mount
- GSA Approved:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Push Button
- Height:
- 4 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/2 in
- Material:
- Cast Brass
- Material Type:
- PVD
- NSF:
- NSF 61-9 Annex G, NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- No Hole
- Origin:
- Global
- Overall Height:
- 6-1/2 in
- Overall Length:
- 5 in
- Overall Width:
- 3 in
- Overflow Included:
- No
- Side Spray:
- No
- Spout Height:
- 4 in
- Trim Only:
- No
- Trim Ring:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No