Two Handle Kitchen Faucet with Side Spray in Chrome Plated Brass
Faucet Group Two Handle Kitchen Faucet with Side Spray in Chrome Plated Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ADA Compliant
- 1.5 GPM flow rates
- Single lever top mounted kitchen sink faucet
- Stainless steel ball operation
- Stainless steel flex connectors
- Metal lever handle
- Gooseneck spout
- Lead-free compliant
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61 2010A, ANSI 61 Annex G, ANSI A112.18.1
- ASSE Standards:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Chemical Resistant:
- Yes
- Collection:
- Faucet Group
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated Brass
- Deck Plate Included:
- No
- FM Approved:
- No
- Faucet Center Size:
- 4-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Washerless
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- Yes
- Handle Type:
- Lever
- Height:
- 11 in
- IAPMO Listed -:
- No
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material Type:
- PVD
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Overall Height:
- 11 in
- Overall Length:
- 2-1/2 in
- Overall Width:
- 2-1/2 in
- Side Spray:
- Yes
- Spout Height:
- 6-3/4 in
- Spout Reach:
- 7-3/8 in
- Spout Type:
- High Arc
- WaterSense Labeled:
- No