1.5 gpm Bar Faucet with Double Lever Handle in Polished Chrome

You last purchased this on
 
Just Manufacturing

Faucet Group 1.5 gpm Bar Faucet with Double Lever Handle in Polished Chrome

This product requires certification to purchase.
You last purchased this on
 
Just Manufacturing

Faucet Group 1.5 gpm Bar Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #JJGN740
  • Item #1097838
  • Manufacturer Part #JGN740
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ADA Compliant
  • 2.2 GPM aerator
  • PVD Chrome finish
  • Conforms with ANSI standard 112.18.1
  • Lead-free compliant
  • Wrist blade handles
  • Single hole deck mounted
  • Brass swivel gooseneck spout
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61 2010A, ANSI 61 Annex G, ANSI A112.18.1
ASSE Standards:
No
ASTM:
No
Application:
Commercial, Hand Wash
Automatic Shut-Off:
No
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Chemical Resistant:
Yes
Collection:
Faucet Group
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated Brass
Deck Plate Included:
No
FM Approved:
No
Faucet Center Size:
4 in
Faucet Connection:
OD
Faucet Connection Size:
3/8 in
Faucet Height:
12-1/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Fitting Size 1:
1-1/2 in
Fitting Size 2:
7/8 in
Fitting Sizes:
1-1/2 in x 7/8 in
Flow Rate:
2.2 gpm
GSA Approved:
Yes
Handle Length (in):
1-11/16 in
Handle Material:
Brass
Handle Type:
Lever
Height:
12-1/16 in
IAPMO Listed -:
No
ISO:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11-31/50 in
Material:
Cast Brass
Material Type:
PVD
NSF:
NSF 61 2010A, NSF 61 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Overall Height:
11-31/50 in
Overall Length:
2 in
Overall Width:
7-1/2 in
Side Spray:
No
Spout Height:
8-15/32 in
Spout Reach:
4-15/16 in
Spout Type:
Gooseneck
Vandal Resistant:
No
WaterSense Labeled:
No