4-1/2 in. Drop Post Strainer in Chrome-Plated
Faucet Group 4-1/2 in. Drop Post Strainer in Chrome-Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel crumb cup strainer
- Drain - Chrome plated brass.
- Body of Chrome Plated cast brass
- Stopper of rubber
- Die-cast zinc lock nut
- Removable stainless steel basket with locking shell
- Tailpiece chrome plated brass.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61 2010A, ANSI 61 Annex G, ANSI A112.18.1
- ASSE Standards:
- No
- ASTM:
- No
- Application:
- Commercial, Hand Wash
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Chemical Resistant:
- Yes
- Collection:
- Faucet Group
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated Brass
- Depth:
- 6-3/16 in
- Drain Diameter:
- 4-1/2 in
- FM Approved:
- No
- GSA Approved:
- Yes
- Gauge (metal):
- 17 ga
- Height:
- 6-3/16 in
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Deck Mount
- Length:
- 3 in
- Material:
- Cast Brass
- Material Type:
- PVD
- NSF:
- NSF 61 2010A, NSF 61 Annex G
- NSF Certified:
- Yes
- Number of Holes:
- No Hole
- Origin:
- Global
- Overall Height:
- 3 in
- Overall Length:
- 2-1/2 in
- Overall Width:
- 6 in
- Overflow Included:
- No
- Side Spray:
- No
- Trim Only:
- No
- Trim Ring:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No