Faucet Group Single Handle Kitchen Faucet in Polished Chrome

Part #JJ902  |  Item #3163980  |  Manufacturer Part #J902

$ 173.00 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Just Manufacturing Faucet Group Single Handle Kitchen Faucet in Polished Chrome / $173.00

Product Details

  • ADA Compliant.
  • Single lever deck mounted faucet.
  • Spray mounted on faucet base.
  • 8" Brass swing spout.
  • Conforms with ANSI standard 112.18.1
  • Certified to NSF/ANSI 61
  • 2.2 GPM max.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI A112.18.1]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: Faucet Group

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 6-5/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Washerless

Flow Rate: 1.5 gpm

GSA Approved: Yes

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Holes: 3 Hole

Side Spray: Yes

Spout Height: 4 in

Spout Reach: 8 in

Spout Swivel: 360°

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No