Faucet Group Two Lever Handle Bar Faucet in Chrome Plated

Part #JJGN5W  |  Item #3161932  |  Manufacturer Part #JGN5-W

$ 187.20 EACH

Color/Finish:
Chrome Plated Brass

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PVD Chrome finish
  • ADA Compliant
  • 2.2 GPM aerator
  • Brass swivel gooseneck spout
  • Cast brass body with chrome plated brass shell
  • Lead-free compliant
  • Wrist blade handles
  • Conforms with ANSI standard 112.18.1

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 61 2010A, ANSI 61 Annex G, ANSI A112.18.1]

ASSE Standards: No

ASTM Specifications: No

Application: [Commercial, Hand Wash]

Automatic Shut-Off: No

BAA Compliant: Yes

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 4 in

Chemical Resistant: Yes

Collection: Faucet Group

Color Finish: Chrome Plated Brass

Color Finish Category: Chromes

Deck Plate Included: Yes

FM Approved: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 10-3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: Yes

Handle Length in : 1-3/4 in

Handle Material: Brass

Handle Type: Lever

Height: 10-3/4 in

IAPMO Listed: No

ISO Specifications: No

Installation Type: Deck Mount

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Length: 10-3/4 in

Material: Cast Brass

Material Type: PVD

Maximum Deck Thickness: 3/4 in

NSF Certified: Yes

NSF Specifications: [NSF 61 2010A, NSF 61 Annex G]

Number of Handles: Two Handle

Number of Holes: No Hole

Origin: Global

Overall Height: 10-3/4 in

Overall Length: 3 in

Overall Width: 5-39/50 in

Overflow Included Yes or No: No

Side Spray: No

Spout Height: 6-1/2 in

Spout Reach: 3-7/8 in

Spout Type: Gooseneck

Trim Only: No

Trim Ring: No

Vandal Resistant: No

WaterSense Labeled: No