Two Lever Handle Wall Mount Service Faucet in Polished Chrome

You last purchased this on
 
Just Manufacturing

Faucet Group Two Lever Handle Wall Mount Service Faucet in Polished Chrome

This product requires certification to purchase.
You last purchased this on
 
Just Manufacturing

Faucet Group Two Lever Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #JJVB1200
  • Item #3167742
  • Manufacturer Part #JVB1200
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rigid brass spout with pail hook and vacuum breaker.
  • Solid, heavy duty, cast brass body with spout brace.
  • Exposed wallmount on 8 inch centers.
  • Conforms with ANSI standard 112.18.1
  • PVD polished chrome finish.
  • Replaceable seats and Buna-N seat washers.
  • Heavy duty quarter turn quick compression stem units.
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1, ANSI 61, ANSI 372
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Chemical Resistant:
Yes
Collection:
Faucet Group
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPSM
Faucet Height:
12-7/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
12-7/8 in
IAPMO Listed -:
No
Institutional Faucet Type:
Service, Hand Wash
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61 2010A, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
12-7/8 in
Spout Type:
Low Arc, Fixed
Vandal Resistant:
No
WaterSense Labeled:
No