1-1/2 in. Threaded Connected Waste Assembly in Stainless Steel
Fittings Group 1-1/2 in. Threaded Connected Waste Assembly in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- "T" fitting of chrome plated brass.
- Die-cast coupling nut.
- Chrome plated brass drain tubing
Specifications
- Application:
- Hand Wash
- Automatic Shut-Off:
- No
- Chemical Resistant:
- Yes
- Collection:
- Fittings Group
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Side Spray:
- No