Just Manufacturing

Fittings Group 1-1/2 in. Threaded Connected Waste Assembly in Stainless Steel

Part #JJ60S  |  Manufacturer Part #J60S

Fitting Sizes:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome plated brass drain tubing
  • "T" fitting of chrome plated brass.
  • Die-cast coupling nut.

Specifications

Application: Hand Wash

Automatic Shut-Off: No

Chemical Resistant: Yes

Collection: Fittings Group

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Threaded

End Connection 2: Threaded

End Connection 3: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 1-1/2 in

GSA Approved: Yes

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Side Spray: No