2-1/4 in. Lavatory Grid Drain in Polished Chrome
Fittings Group 2-1/4 in. Lavatory Grid Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1-1/4"chrome plated 17 ga. tail piece
- Flat grid strainer
- Chrome plated cast brass drain body
- Rubber washer
- If overflow is not used, drain requires JSW-395 spacer and washer
- Also available as ADA model
- Use on lavatory sinks with or without overflows
- Chrome plated cast brass lock nut
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- No
- ASTM:
- No
- Application:
- Commercial, Hand Wash
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- Yes
- Collection:
- Fittings Group
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated Brass
- End Connection 1:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- Yes
- Gauge (metal):
- 17 ga
- Grid Drain Material:
- Brass
- IAPMO Listed -:
- No
- ISO:
- No
- Length:
- 9 in
- Material:
- Stainless Steel
- Material Type:
- 304, 18-8 SS
- NSF Certified:
- No
- Number of Holes:
- No Hole
- Origin:
- Global
- Overall Height:
- 9 in
- Overall Length:
- 2-1/2 in
- Overall Width:
- 2-1/2 in
- Overflow Included:
- No
- Side Spray:
- No
- Strainer Diameter:
- 2-1/4 in
- Strainer Size:
- 4-3/8 in
- Tailpiece Length:
- 6 in
- Tailpiece Style:
- Straight
- Trim Only:
- No
- Trim Ring:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No