Drain Stainless Steel with Grid Strainer in Brushed Steel
Fittings Group Drain Stainless Steel with Grid Strainer in Brushed Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strainer and post of Type-304 stainless steel.
- Stopper of rubber.
- Body of Type-316 stainless steel
- Die-cast zinc lock nut.
- Type-316 stainless steel tailpiece
Specifications
- ADA Compliant:
- No
- Application:
- Hand Wash
- Automatic Shut-Off:
- No
- Chemical Resistant:
- Yes
- Collection:
- Fittings Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- FM Approved:
- No
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- GSA Approved:
- Yes
- Gauge (metal):
- 17 ga
- Grid Drain Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- NSF:
- NSF 61 2010A, NSF 372
- NSF Certified:
- Yes
- Overflow Included:
- No
- Side Spray:
- No
- Strainer Diameter:
- 2-11/16 in
- Tailpiece Length:
- 4 in
- Tailpiece Style:
- Straight
- WaterSense Labeled:
- No