Stainless Steel Basket Sink Strainer in Polished Chrome
Fittings Group Stainless Steel Basket Sink Strainer in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strainer and post of Type-304 stainless steel.
- Stopper of rubber.
- Body of Type-304 stainless steel
- Die-cast zinc lock nut.
- Type-304 stainless steel tailpiece.
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Hand Wash
- Automatic Shut-Off:
- No
- CSA Certified:
- No
- Chemical Resistant:
- Yes
- Collection:
- Fittings Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- GSA Approved:
- Yes
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- No
- Length:
- 4 in
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- NSF:
- NSF 61 2010A, NSF 372
- NSF Certified:
- Yes
- Overflow Included:
- No
- Side Spray:
- No
- WaterSense Labeled:
- No