Fittings Group Twist Handle Drain in Stainless Steel

Part #JJ35LAC15  |  Item #3019619  |  Manufacturer Part #J35LAC1.5

$ 193.70 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Body of Type-304 stainless steel
  • Strainer and post of Type-304 stainless steel.
  • Stopper of rubber.
  • Type-304 stainless steel tailpiece.
  • Die-cast zinc lock nut.

Specifications

Application: Hand Wash

Automatic Shut-Off: No

Chemical Resistant: Yes

Collection: Fittings Group

Color Finish: Stainless Steel

Drain Opening: 2 in

Fitting Size 1: 3-1/2 in

Fitting Sizes: 3-1/2 in

GSA Approved: Yes

Gauge: 17

Handle Material: Stainless Steel

Handle Type: Twist

IAPMO Listed: No

Length: 4 in

NSF Certified: Yes

NSF Specifications: [NSF 61 2010A, NSF 372]

Overflow Included Yes or No: No

Side Spray: No