2-Hole Wall Mount Handwash Sink in Satin Polished

You last purchased this on
 
Just Manufacturing

Institutional Group 2-Hole Wall Mount Handwash Sink in Satin Polished

This product requires certification to purchase.
You last purchased this on
 
Just Manufacturing

Institutional Group 2-Hole Wall Mount Handwash Sink in Satin Polished

  • Fast #
  • Part #JA544FS0
  • Item #1097805
  • Manufacturer Part #A544FS-0
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hand-Blended Just Finish.
  • 18 gauge integral stainless steel brackets.
  • 20 gauge Type 304 stainless steel
  • Stainless steel wall clip - 14gauge
  • Made In The USA
  • Seamless welded die-drawn construction
  • Endsplashes 6" high large radius edge.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1, ANSI 61-9 Annex G
ASME:
ASME A112.19.3
Application:
Hand Wash
Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Chemical Resistant:
Yes
Collection:
Institutional Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Depth:
6 in
Drain Location:
Center
Drain Opening:
1-1/2 in
FM Approved:
No
Faucet Center Size:
8 in
GSA Approved:
Yes
Gauge (metal):
20 ga
Height:
6 in
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 61 2010A, NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
2 Hole
Overflow Included:
No
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
16 in x 11-1/2 in x 6 in
Sink Installation Type:
Wall Mount
Sink Size Range:
Less than 20 in
Sink Size, Overall:
20 in x 17 in
WaterSense Labeled:
No