3-Hole Wash-Up Sink with Sensor Faucet in Stainless Steel
Institutional Group 3-Hole Wash-Up Sink with Sensor Faucet in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- type 304 stainless steel
- Hand-Blended JUST Finish
- 14-Gauge Seamless welded construction
- (1) Stainless steel wall clip.
- Unit includes:(3) JSL-46- Sensor faucet (Choice between AC or Battery power)
- Includes: (2) stainless steel wall brackets
- .Drain punch #35 for Just J-45
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1-2003
- ASME:
- ASME A112.19.3
- Application:
- Hand Wash
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Chemical Resistant:
- Yes
- Collection:
- Institutional Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 8 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- FM Approved:
- No
- Faucet Center Size:
- 46 in
- GSA Approved:
- Yes
- Gauge (metal):
- 14 ga
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61 2010A, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 3
- Overflow Included:
- No
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 69 in x 16-1/2 in x 8 in
- Sink Bowl Size, Right:
- 69 in x 16-1/2 in x 8 in
- Sink Installation Type:
- Wall Mount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20 in x 72 in
- WaterSense Labeled:
- No