Wall Mount Handwash Sink in Stainless Steel
Institutional Group Wall Mount Handwash Sink in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished with a hand-blended Just finish
- 18 gauge integral stainless Steel brackets
- 20 ga USA Mill Certified TYPE 304, stainless steel
- Made in the USA
- JT-150 P-trap
- Stainless steel wall clip - 14 ga
- J-15-FS flat grid strainer drain
- JS-47-TGSA faucet
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1, ANSI 61-9 Annex G
- ASME:
- ASME A112.19.3M
- ASSE Standards:
- No
- ASTM:
- No
- Application:
- Commercial, Hand Wash
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Capacity:
- 2.63 gal
- Chemical Resistant:
- Yes
- Collection:
- Institutional Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Depth:
- 6 in
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- FM Approved:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- Yes
- Gauge (metal):
- 20 ga
- Handle Length (in):
- 2-3/16 in
- Handle Material:
- Brass
- Handle Type:
- Wristblade
- Height:
- 10-1/4 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Installation Type:
- Wall Hung
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- Material:
- Stainless Steel
- Material Type:
- 304, 18-8 SS
- NSF:
- NSF 372, NSF 61 2010A
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Overall Height:
- 6 in
- Overall Length:
- 16 in
- Overall Width:
- 15 in
- Overflow Included:
- No
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 12 in x 9 in x 6 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 16 in
- Spout Height:
- 6-3/16 in
- Spout Reach:
- 4-3/16 in
- Spout Type:
- Gooseneck
- Trim Only:
- No
- Trim Ring:
- No
- WaterSense Labeled:
- No