Scullery Group Scullery Sink in Satin

Part #JNSFB3452  |  Item #3161671  |  Manufacturer Part #NSFB345-2

$ 4,583.00 EACH

Color/Finish:
Brushed Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seamless die-drawn construction.
  • 20 gauge type 304, 18-8, stainless steel.
  • Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
  • Fully coated underside.
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Conforms to ASME/ANSI A112.19.3M.
  • Drain punched J-35 drain centered.
  • Made In The USA

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1-2003

ASME Specifications: ASME A112.19.3

Application: Hand Wash

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Center Bowl Size: 15 in x 24 in x 12 in

Chemical Resistant: Yes

Collection: Scullery Group

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Depth: 12 in

Drain Location: Center

Drain Opening: 3-1/2 in

FM Approved: No

GSA Approved: Yes

Gauge: 14

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304

NSF Certified: Yes

NSF Specifications: [NSF 61 2010A, NSF 372]

Number Of Bowls: 3

Overall Sink Size: 48 in x 27-1/2 in

Overflow Included Yes or No: No

Right Bowl Size: 15 in x 24 in x 12 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 15 in x 24 in x 12 in

Sink Installation Type: Freestanding

WaterSense Labeled: No