0 items

Just Manufacturing Sink Basket Strainer

JJ35

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Body of Type-304 stainless steel
  • Die-cast zinc lock nut.
  • Stopper of rubber.
  • Strainer and post of Type-304 stainless steel.
  • Type-304 stainless steel tailpiece.

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/2 in
GSA Approved
No
Height
6 in
IAPMO Listed
No
Material
Stainless Steel
Material Type
18-8 SS, 304

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday