Stainless Steel Basket Sink Strainer with Crump Cup Strainer in Polished Chrome

You last purchased this on
 
Just Manufacturing

Fittings Group Stainless Steel Basket Sink Strainer with Crump Cup Strainer in Polished Chrome

This product requires certification to purchase.
You last purchased this on
 
Just Manufacturing

Fittings Group Stainless Steel Basket Sink Strainer with Crump Cup Strainer in Polished Chrome

  • Fast #
  • Part #JJ35GS
  • Item #1097794
  • Manufacturer Part #J35GS
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Strainer and post of Type-304 stainless steel.
  • Stopper of rubber.
  • Body of Type-304 stainless steel
  • Die-cast zinc lock nut.
  • Type-304 stainless steel tailpiece.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Application:
Hand Wash
Automatic Shut-Off:
No
CSA Certified:
No
Chemical Resistant:
Yes
Collection:
Fittings Group
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Fitting Size 1:
3-1/2 in
Fitting Sizes:
3-1/2 in
GSA Approved:
Yes
Gauge (metal):
17 ga
IAPMO Listed -:
No
Length:
4 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 61 2010A, NSF 372
NSF Certified:
Yes
Overflow Included:
No
Side Spray:
No
Strainer Size:
3-1/4 in
WaterSense Labeled:
No