0 items

Just Manufacturing Fittings Group Stainless Steel Drain with Removeable Strainer in Polished Chrome

JJ15FS

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Body of Type-304 stainless steel
  • Die-cast zinc lock nut.
  • Stopper of rubber.
  • Strainer and post of Type-304 stainless steel.
  • Type-304 stainless steel tailpiece.

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
ASME Specifications
No
Application
Hand Wash
CSA Certified
No
Collection
Fittings Group
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
FM Approved
No
Fitting Size 1
1-1/2 in
GSA Approved
Yes
Gauge
17
Height
5-1/2 in
IAPMO Listed
No
Length
5-1/2 in
Material
Stainless Steel
Material Type
304 SS
NSF Certified
No
NSF Specifications
NSF 372, NSF 61 2010A
Side Spray
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday