Stainless Steel Sink Strainer
Fittings Group Stainless Steel Sink Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel crumb cup strainer
- Drain - Chrome plated brass
- Body of Type-304 stainless steel.
- Rubber stopper
- Die-cast zinc lock nut
- Removable stainless steel basket with locking shell
- Less tailpiece
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- No
- ASTM:
- No
- Application:
- Commercial, Hand Wash
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- Yes
- Collection:
- Fittings Group
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 3-1/2 in
- Fitting Sizes:
- 1-1/2 in x 3-1/2 in
- Flange Diameter:
- 3-1/2 in
- GSA Approved:
- Yes
- Gauge (metal):
- 14 ga
- Handle Material:
- Brass
- Height:
- 2 in
- IAPMO Listed -:
- No
- ISO:
- No
- Length:
- 7 in
- Material:
- Brass
- Material Type:
- PVD
- NSF Certified:
- No
- Number of Holes:
- No Hole
- Origin:
- Global
- Overall Height:
- 7 in
- Overall Length:
- 2-1/2 in
- Overall Width:
- 4-1/2 in
- Overflow Included:
- No
- Side Spray:
- No
- Trim Only:
- No
- Trim Ring:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No