Just Manufacturing

Stylist ADA 1 Hole Stainless Steel Single Bowl Drop-In, Self-Rimming and Top Mount Rectangular Kitchen Sink with Center Drain

Part #JSLADA2131A16DCR  |  Item #4868920  |  Manufacturer Part #SLADA2131A1,6,DCR

$ 812.50 EACH

Color/Finish:
Brushed Steel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 18 Gauge Type 304, 18-8, Stainless Steel.
  • ADA Compliant
  • Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
  • Fully coated underside.
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Conforms to ASME/ANSI A112.19.3M.
  • Specify depth when ordering (4-1/2", 5", 5-1/2", 6", 6-1/2")
  • Made In The USA

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1-2003

ASME Specifications: ASME A112.19.3

Application: Hand Wash

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Center Size: 4 in

Chemical Resistant: Yes

Collection: Stylist ADA

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Depth: 6 in

Drain Location: Center

Drain Opening: 3-1/2 in

FM Approved: No

GSA Approved: Yes

Gauge: 18

IAPMO Listed: No

Material Type: [304, 18-8 SS]

NSF Certified: Yes

NSF Specifications: [NSF 61 2010A, NSF 372]

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 31 in x 21 in

Overflow Included Yes or No: No

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 28 in x 16 in x 6 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in

WaterSense Labeled: No