Stainless Steel Double Bowl Drop-in, Self-Rimming and Top Mount Rectangular Kitchen Sink with Center Drain

You last purchased this on
 
Just Manufacturing

Stylist ADA Stainless Steel Double Bowl Drop-in, Self-Rimming and Top Mount Rectangular Kitchen Sink with Center Drain

This product requires certification to purchase.
You last purchased this on
 
Just Manufacturing

Stylist ADA Stainless Steel Double Bowl Drop-in, Self-Rimming and Top Mount Rectangular Kitchen Sink with Center Drain

  • Fast #
  • Part #JDLADA2243A05DCC
  • Item #4866124
  • Manufacturer Part #DLADA2243A0,5,DCC
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ADA Compliant
  • Fully coated underside insulates for sound and reduces condensation
  • 18 gauge Type 304 stainless steel
  • Made In The USA
  • Conforms to ASME/ANSI A112.19.3M
  • Polished with a satin blended No. 4 finish, with highlighted bowl rim.
  • Top mount grip-rim plus with 300 series Stainless Steel mounting channels
  • Maximum capacity straight-sided compartment with 1 3/4" radius corners.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1-2003
ASME:
ASME A112.19.3
Application:
Hand Wash
Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Chemical Resistant:
Yes
Collection:
Stylist ADA
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Depth:
5 in
Drain Location:
Center
Drain Opening:
3-1/2 in
FM Approved:
No
Faucet Center Size:
4 in
GSA Approved:
Yes
Gauge (metal):
18 ga
IAPMO Listed -:
No
Material Type:
304, 18-8 SS
NSF:
NSF 61 2010A, NSF 372
NSF Certified:
Yes
Number of Bowls:
2
Number of Holes:
No Hole
Overflow Included:
No
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
19 in x 16 in x 5 in
Sink Bowl Size, Right:
19 in x 16 in x 5 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Greater than 36 in
Sink Size, Overall:
43 in x 22 in
WaterSense Labeled:
No