Just Manufacturing

Stylist ADA 3-Hole 2-Bowl Drop-In, Self-Rimming and Topmount Rectangular Kitchen Sink with Center Drain in Stainless Steel

Part #JDLADA1829A355DCC  |  Manufacturer Part #DLADA1829A3,5.5,DCC

Color/Finish:
Brushed Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 18 gauge Type 304 stainless steel
  • ADA Compliant
  • Fully coated underside insulates for sound and reduces condensation
  • Maximum capacity straight-sided compartment with 1 3/4" radius corners.
  • Top mount grip-rim plus with 300 series Stainless Steel mounting channels
  • Conforms to ASME/ANSI A112.19.3M
  • Polished with a satin blended No. 4 finish, with highlighted bowl rim.
  • Made In The USA

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1-2003

ASME Specifications: ASME A112.19.3

Application: Hand Wash

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Center Size: 4 in

Chemical Resistant: Yes

Collection: Stylist ADA

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Depth: 5-1/2 in

Drain Location: Center

Drain Opening: 3-1/2 in

FM Approved: No

GSA Approved: Yes

Gauge: 18

IAPMO Listed: No

Material Type: [304, 18-8 SS]

NSF Certified: Yes

NSF Specifications: [NSF 61 2010A, NSF 372]

Number Of Bowls: 2

Number of Holes: 3 Hole

Overall Sink Size: 29 in x 18 in

Overflow Included Yes or No: No

Right Bowl Size: 12 in x 12 in x 5-1/2 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 12 in x 12 in x 5-1/2 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 26 in - 30 in

WaterSense Labeled: No