Just Manufacturing Stylist ADA 3-Hole 2-Bowl Drop-In Stainless Steel Kitchen Sink with Faucet Ledge in Polished Satin

JDLADA2233A155DCR

Manufacturer Part #: DLADA2233A1,5.5,DCR

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 18 gauge Type 304 stainless steel
  • ADA Compliant
  • Fully coated underside insulates for sound and reduces condensation
  • Maximum capacity straight-sided compartment with 1 3/4" radius corners.
  • Top mount grip-rim plus with 300 series Stainless Steel mounting channels
  • Conforms to ASME/ANSI A112.19.3M
  • Polished with a satin blended No. 4 finish, with highlighted bowl rim.
  • Made In The USA

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1-2003
Application
Hand Wash
CSA Certified
CSA B45.4
Center Size
4 in
Collection
Stylist ADA
Depth
5-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
FM Approved
No
GSA Approved
Yes
Gauge
18
IAPMO Listed
No
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 2010A
Number Of Bowls
2
Number of Holes
3 Hole
Overflow Included Yes or No
No
Right Bowl Size
14 in x 16 in x 5-1/2 in
Shape
Rectangular
Side Spray
No
Sink Bowl Size
14 in x 16 in x 6-1/2 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
31 in - 35 in
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday