4 Hole Stainless Steel Single Bowl Drop-In, Self-Rimming and Top Mount Rectangular Kitchen Sink with Center Drain

This product has been replaced by

No image available
SS 31 X 22 X 6-1/2 4-HOLE SINGLE BOWL DROP-IN ADA SINK
Manufacturer Part #SLADA2131A654-J
You last purchased this on
 
Just Manufacturing

Stylist ADA 4 Hole Stainless Steel Single Bowl Drop-In, Self-Rimming and Top Mount Rectangular Kitchen Sink with Center Drain

This product requires certification to purchase.
You last purchased this on
 

This product has been replaced by

No image available
SS 31 X 22 X 6-1/2 4-HOLE SINGLE BOWL DROP-IN ADA SINK
Manufacturer Part #SLADA2131A654-J
Just Manufacturing

Stylist ADA 4 Hole Stainless Steel Single Bowl Drop-In, Self-Rimming and Top Mount Rectangular Kitchen Sink with Center Drain

  • Fast #
  • Part #JSLADA2131A465DCR
  • Item #4862334
  • Manufacturer Part #SLADA2131A4,6.5,DCR
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ADA Compliant
  • Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
  • 18 Gauge Type 304, 18-8, Stainless Steel.
  • Made In The USA
  • Conforms to ASME/ANSI A112.19.3M.
  • Specify depth when ordering (4-1/2", 5", 5-1/2", 6", 6-1/2")
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Fully coated underside.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1-2003
ASME:
ASME A112.19.3
Application:
Hand Wash
Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Chemical Resistant:
Yes
Collection:
Stylist ADA
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Depth:
6-1/2 in
Drain Location:
Center
Drain Opening:
3-1/2 in
FM Approved:
No
Faucet Center Size:
4 in
GSA Approved:
Yes
Gauge (metal):
18 ga
IAPMO Listed -:
No
Material Type:
304, 18-8 SS
NSF:
NSF 61 2010A, NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
4 Hole
Overflow Included:
No
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
28 in x 16 in x 6-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
31 in x 21 in
WaterSense Labeled:
No