Just Manufacturing Stylist ADA 4-Hole 1-Bowl Drop-In, Self-Rimming and Topmount Rectangular Kitchen Sink with Center Drain in Stainless Steel

JSLADA2217A455DCC

Manufacturer Part #: SLADA2217A4,5.5,DCC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 18 Gauge Type 304, 18-8, Stainless Steel.
  • ADA Compliant
  • Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
  • Fully coated underside.
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Conforms to ASME/ANSI A112.19.3M.
  • Specify depth when ordering (4-1/2", 5", 5-1/2", 6", 6-1/2")
  • Made In The USA

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1-2003
Application
Hand Wash
CSA Certified
CSA B45.4
Center Size
4 in
Collection
Stylist ADA
Depth
5-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
FM Approved
No
GSA Approved
Yes
Gauge
18
IAPMO Listed
No
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 2010A
Number Of Bowls
1
Number of Holes
4 Hole
Overflow Included Yes or No
No
Shape
Rectangular
Side Spray
No
Sink Bowl Size
14 in x 16 in x 6-1/2 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
Less than 20 in
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday